
22" Beige and Green Damask Linen Blend Throw Pillow with Embroidery and Applique
Mfr # 529237
Zoro # G222810774
product price:Â $127.99
/ea
Free Shipping & Returns
Key Features
Size
22 x 22 in
Reversible
No
Pattern
Damask
Length
22 in
Fill Material
Polyfill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529237
Zoro #
G222810774
UPC #
-
Country of Origin
India
Dimensions
Size
22 x 22 in
Length
22 in
Width
22 in
Depth
6 in
Details
Reversible
No
Pattern
Damask
Fill Material
Polyfill
Material
Linen Blend
Style
Transitional
Item
Accent Throw Pillow
Assembly Required
No Assembly Needed
Closure Type
Zipper
Residential/Commerical
Residential
Color
Beige, Green
Type
Pillow Cover and Insert
Description
Bring a bit of fashion and zip to your space with this eye-catching and comfy 22-inch beige and green damask linen blend throw pillow with embroidery, applique. This soft and durable decorative pillow is expertly made of high grade, long lasting linen blend in a beige and green coloration. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. For anyone that loves to decorate or accent their space with color and texture. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 22-inch H x 22-inch W x 6-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.