22" Beige and Indigo Floral Cotton Throw Pillow With Embroidery

  • Mfr # 529230

  • Zoro # G922810609


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton
Assembly Required
No Assembly Needed
Size
22 x 22 in
Style
Transitional
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
529230
Zoro #
G922810609
UPC #
-
Country of Origin
India

Dimensions

Size
22 x 22 in
Depth
6 in
Length
22 in
Width
22 in

Details

Material
Cotton
Assembly Required
No Assembly Needed
Style
Transitional
Color
Beige, Indigo
Item
Accent Throw Pillow
Pattern
Floral
Closure Type
Zipper
Reversible
No
Residential/Commerical
Residential
Type
Pillow Cover and Insert
Fill Material
Polyfill

Description

The 22-inch beige and blue floral cotton throw pillow with embroidery is the perfect decorative accessory for your home. This beige and indigo blue colored decorative pillow is made from high grade cotton that is durable and long lasting. Super soft and built to hold its shape, this polyfill pillow is a great option. For anyone that loves to decorate or accent their space with color and texture. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 22-inch H x 22-inch W x 6-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.