
22" Beige And Merlot Botanical Linen Throw Pillow Cover with Embroidery
Mfr # 608206
Zoro # G222810552
product price:Â $80.29
/ea
Free Shipping & Returns
Key Features
Depth
0.2 in
Width
22 in
Size
22 x 22 in
Color
Beige, Merlot
Material
Linen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608206
Zoro #
G222810552
UPC #
-
Country of Origin
India
Dimensions
Depth
0.2 in
Width
22 in
Size
22 x 22 in
Length
22 in
Details
Item
Accent Throw Pillow
Color
Beige, Merlot
Material
Linen
Reversible
No
Style
Modern
Closure Type
Zipper
Pattern
Botanical
Assembly Required
No Assembly Needed
Fill Material
Unavailable
Residential/Commerical
Residential
Type
Pillow Cover
Description
Add an air of fashion to your room and rejuvenate the space with this cute and fashionable 22-inch beige and merlot botanical linen throw pillow cover with embroidery. This soft and durable decorative pillow cover is expertly made of high grade, long lasting linen in a beige and merlot coloration. Decorative touches that are embroidered give this great design some beautiful texture along with a hand-crafted look and feel. Decorative pillow covers are a great way to change up the look and feel of your space easily and quickly. Combine with your own fill or insert to add decoration and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 22.00-inch h x 22.00-inch w x 0.20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.