22" Beige And Merlot Striped Linen Throw Pillow Cover with Embroidery

  • Mfr # 608210

  • Zoro # G422810611


product price:  $62.25
/ea

Key Features

Material
Linen
Closure Type
Zipper
Assembly Required
No Assembly Needed
Fill Material
Unavailable
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
608210
Zoro #
G422810611
UPC #
-
Country of Origin
India

Dimensions

Width
22 in
Depth
0.2 in
Size
22 x 22 in
Length
22 in

Details

Material
Linen
Closure Type
Zipper
Assembly Required
No Assembly Needed
Fill Material
Unavailable
Style
Modern
Type
Pillow Cover
Residential/Commerical
Residential
Reversible
No
Color
Beige, Merlot
Item
Accent Throw Pillow
Pattern
Striped

Description

Bring a bit of fashion and zip to your space with this eye-catching and comfy 22-inch beige and merlot striped linen throw pillow cover with embroidery. The beige and merlot coloring of the extremely durable and long lasting linen pillow cover will add dimension and texture to your space. Embroidered decorative accents add some high end and hand-crafted textural designer touches. Decorative pillow covers are a great way to change up the look and feel of your space easily and quickly. Combine with your own fill or insert to add decoration and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 22.00-inch h x 22.00-inch w x 0.20-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.