22" Beige and Red Zigzag Cotton Throw Pillow with Embroidery and Applique

  • Mfr # 529239

  • Zoro # G322810735


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Depth
6 in
Assembly Required
No Assembly Needed
Residential/Commerical
Residential
Fill Material
Polyfill
Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529239
Zoro #
G322810735
UPC #
-
Country of Origin
India

Dimensions

Depth
6 in
Length
22 in
Size
22 x 22 in
Width
22 in

Details

Assembly Required
No Assembly Needed
Residential/Commerical
Residential
Fill Material
Polyfill
Material
Cotton
Item
Accent Throw Pillow
Reversible
No
Type
Pillow Cover and Insert
Closure Type
Button
Pattern
Zigzag
Color
Beige, Red
Style
Contemporary

Description

The 22-inch beige and red zigzag cotton throw pillow with embroidery, applique is the perfect decorative accessory for your home. This beige and red hued piece represents quality construction, expertly made from durable cotton that is not only long lasting but soft to the touch as well. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 22-inch H x 22-inch W x 6-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.