
22" Beige Iron Round Block End Table
Mfr # 556540
Zoro # G522367565
product price: $570.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Beige
Width
22 in
Height
21.7 in
Assembly Required
No Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
556540
Zoro #
G522367565
UPC #
-
Country of Origin
India
Dimensions
Width
22 in
Height
21.7 in
Depth
22 in
Details
Tabletop Color
Beige
Assembly Required
No Assembly Needed
Item
End-Side Table
Application Type
Yes
Description
Optimize your space and add some charm to your room with the 22-inch beige iron round block end table. Made of iron, the beige coloration throughout gives this piece an updated and refreshing look. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 21.7-inch h x 22-inch w x 22-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.