Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Beige Solid Wood Square One Drawer Nightstand

  • Mfr # 651494

  • Zoro # G322362401


product price: $546.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Color
Beige
Depth (in)
11.8 in
Height (in)
21.7 in
Assembly Required
No Assembly Needed
Width (in)
11.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651494
Zoro #
G322362401
UPC #
-
Country of Origin
India

Dimensions

Depth (in)
11.8 in
Height (in)
21.7 in
Width (in)
11.8 in

Details

Color
Beige
Assembly Required
No Assembly Needed
Commercial Use
No
Item
Nightstands & Bedside Table

Description

Give your room the look and feel of 5-star accommodations with this 22-inch beige solid wood square one drawer nightstand. Robust in design, the bed side table has been expertly crafted from solid wood. Includes a drawer to help keep your essentials close by and hidden. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 21.70-inch h x 11.80-inch w x 11.80-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.