
22" Beige Wood Nightstand
Mfr # 543641
Zoro # G522364571
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Height
22.2 in
Depth
13.7 in
Width
17.7 in
Color
Beige
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543641
Zoro #
G522364571
UPC #
-
Country of Origin
Colombia
Dimensions
Height
22.2 in
Depth
13.7 in
Width
17.7 in
Details
Color
Beige
Assembly Required
Full Assembly Needed
Application Type
Yes
Item
Nightstands & Bedside Table
Description
Good looking design and practical styling meet to form this 22-inch beige wood nightstand. Robust in design, the bed side table has been expertly crafted from manufactured wood. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 22.2-inch h x 17.7-inch w x 13.7-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.