Zoro Homepage

22" Black And Brown Solid Wood Square End Table

  • Mfr # 521952

  • Zoro # G322364993


product price: $787.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Black Brown
Height
22 in
Application Type
No
Assembly Required
Full Assembly Needed
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521952
Zoro #
G322364993
UPC #
-
Country of Origin
India

Dimensions

Height
22 in
Width
22 in
Depth
22 in

Details

Tabletop Color
Black Brown
Item
End-Side Table
Application Type
No
Assembly Required
Full Assembly Needed

Description

Distinctive in style the 22-inch black and brown solid wood square end table radiates a modern and contemporary vibe. The top is a solid block in shades of brown with a wood block parquet style pattern, while the base is a nice compliment in black. This minimalist design will blend nicely into multiple design aesthetics. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. 22-inch H x 22-inch W x 22-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.