Zoro Homepage

22" Black And Brown Solid Wood Square End Table

  • Mfr # 523619

  • Zoro # G222355015


product price: $798.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Black Brown
Depth
22 in
Width
22 in
Assembly Required
Full Assembly Needed
Height
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523619
Zoro #
G222355015
UPC #
-
Country of Origin
India

Dimensions

Depth
22 in
Width
22 in
Height
22 in

Details

Tabletop Color
Black Brown
Item
End-Side Table
Assembly Required
Full Assembly Needed
Application Type
No

Description

Distinctive in style the 22-inch black and brown solid wood square end table radiates a versatile charm. Offering a nice color combination, the top of this solid wood table is brown, while the base compliments it nicely in black. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 22-inch H x 22-inch W x 22-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.