Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Black And Brown Wood And Metal End Table With Drawer

  • Mfr # 333206

  • Zoro # G322832928


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Leg Type
Cross Legs
Assembled/Unassembled
Unassembled
Hand Crafted
No
Assembly
Full Assembly Needed
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333206
Zoro #
G322832928
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
12 in
Height
22.25 in
Length
18.25 in

Details

Leg Type
Cross Legs
Assembled/Unassembled
Unassembled
Hand Crafted
No
Assembly
Full Assembly Needed
Tabletop Color
Brown
Set
No
Mirrored
No
Shape
Rectangular
Base Material
Metal
Includes
1 Table
Leg Color
Black
Purposeful Distressing Type
No Distressing
Tabletop Material
Manufactured Wood
Weight Capacity
22 lb
Finish
Distressed
Item
End-Side Tables
Style
Contemporary

Description

Show off your exquisite taste with this 22-inch black and brown end table with drawer. The black coloration of the high quality metal base marries nicely with the brown manufactured wood top. Includes a single easy pull out drawer for handy storage of life's little essentials. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 22.25-inch H x 12-inch W x 18.25-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.