
22" Black And Brown Wood And Metal Round End Table
Mfr # 548884
Zoro # G022372458
product price: $614.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Black Brown
Depth
20 in
Width
20 in
Assembly Required
Partial Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
548884
Zoro #
G022372458
UPC #
-
Country of Origin
India
Dimensions
Depth
20 in
Width
20 in
Height
22 in
Details
Tabletop Color
Black Brown
Item
End-Side Table
Assembly Required
Partial Assembly Needed
Application Type
No
Description
Optimize your space and add some charm to your room with the 22-inch black and brown burl wood and metal round end table. The black coloration of the modern open geometric metal base marries nicely with the unique burl wood veneer wood top. An ideal location for placing your snacks, drinks, or to place your lamp, frames, or other accessories, this versatile table is a great accent for most any room. 22-inch H x 20-inch W x 20-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.