
22" Black And Clear Glass And Steel Round End Table
Mfr # 543815
Zoro # G222347379
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Black
Depth
20 in
Width
20 in
Assembly Required
Full Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543815
Zoro #
G222347379
UPC #
-
Country of Origin
China
Dimensions
Depth
20 in
Width
20 in
Height
22 in
Details
Tabletop Color
Black
Assembly Required
Full Assembly Needed
Application Type
No
Item
End-Side Table
Description
Optimize your space and add some charm to your room with the 22-inch black and clear glass and steel round end table. The clear glass top of this table is a nice contrast to the high quality, black steel of the base. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can match it with other pieces to get the ideal look for your place. 22-inch H x 20-inch W x 20-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.