Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Black And Clear Glass And Steel Round End Table

  • Mfr # 543829

  • Zoro # G222373248


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Black
Depth
20 in
Height
22 in
Application Type
No
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543829
Zoro #
G222373248
UPC #
-
Country of Origin
China

Dimensions

Depth
20 in
Height
22 in
Width
20 in

Details

Tabletop Color
Black
Application Type
No
Item
End-Side Table
Assembly Required
Full Assembly Needed

Description

Show off your exquisite taste with this 22-inch black and clear glass and steel round end table. The clear glass top of this table is a nice contrast to the high quality, black steel of the base. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 22-inch H x 20-inch W x 20-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.