Zoro Homepage

22" Black And Clear Glass And Steel Round End Table

  • Mfr # 543845

  • Zoro # G622366352


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Black
Width
20 in
Height
22 in
Depth
20 in
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543845
Zoro #
G622366352
UPC #
-
Country of Origin
China

Dimensions

Width
20 in
Height
22 in
Depth
20 in

Details

Tabletop Color
Black
Item
End-Side Table
Assembly Required
Full Assembly Needed
Application Type
No

Description

Optimize your space and add some charm to your room with the 22-inch black and clear glass and steel round end table. A black steel frame is finished off with a clear glass top that is the epitome of quality construction and design. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 22-inch H x 20-inch W x 20-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.