22" Black And Clear Glass And Steel Round End Table With Shelf

  • Mfr # 543813

  • Zoro # G022356007


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Width
20 in
Application Type
No
Tabletop Color
Black
Height
22 in
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543813
Zoro #
G022356007
UPC #
-
Country of Origin
China

Dimensions

Width
20 in
Height
22 in
Depth
20 in

Details

Application Type
No
Tabletop Color
Black
Assembly Required
Full Assembly Needed
Item
End-Side Table

Description

Optimize your space and add some charm to your room with the 22-inch black and clear glass and steel round end table with shelf. The base of this table is made from steel in a black color that is a nice contrast to the clear glass tabletop. Help to keep your space organized with the included single shelf. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can match it with other pieces to get the ideal look for your place. 22-inch H x 20-inch W x 20-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.