
22" Black And Clear Glass And Steel Round End Table With Shelf
Mfr # 544216
Zoro # G622374524
product price:Â $138.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Black
Height
22 in
Width
20 in
Depth
20 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
544216
Zoro #
G622374524
UPC #
-
Country of Origin
China
Dimensions
Height
22 in
Width
20 in
Depth
20 in
Details
Tabletop Color
Black
Application Type
No
Item
End-Side Table
Assembly Required
Full Assembly Needed
Description
Optimize your space and add some charm to your room with the 22-inch black and clear glass and steel round end table with shelf. Quality construction from the black steel base combines with clear glass of the top to give this table a fresh and updated look. Includes a single shelf for handy storage or display space. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 22-inch H x 20-inch W x 20-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.