Zoro Homepage

22" Black And Clear Glass And Steel Square End Table

  • Mfr # 543838

  • Zoro # G522357764


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Width
20 in
Depth
20 in
Application Type
No
Height
22 in
Tabletop Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543838
Zoro #
G522357764
UPC #
-
Country of Origin
China

Dimensions

Width
20 in
Depth
20 in
Height
22 in

Details

Item
End-Side Table
Application Type
No
Tabletop Color
Black
Assembly Required
Full Assembly Needed

Description

Show off your exquisite taste with this 22-inch black and clear glass and steel square end table. A black steel frame is finished off with a clear glass top that is the epitome of quality construction and design. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 22-inch H x 20-inch W x 20-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.