
22" Black And Clear Glass And Steel Square End Table With Shelf
Mfr # 544181
Zoro # G922373494
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Black
Width
20 in
Depth
20 in
Application Type
No
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544181
Zoro #
G922373494
UPC #
-
Country of Origin
China
Dimensions
Width
20 in
Depth
20 in
Height
22 in
Details
Tabletop Color
Black
Item
End-Side Table
Application Type
No
Assembly Required
Full Assembly Needed
Description
Optimize your space and add some charm to your room with the 22-inch black and clear glass and steel square end table with shelf. Quality construction from the black steel base combines with clear glass of the top to give this table a fresh and updated look. Includes a single shelf for handy storage or display space. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 22-inch H x 20-inch W x 20-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.