
22" Black And Clear Glass And Steel Square End Table With Shelf
Mfr # 544182
Zoro # G822358553
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Depth
20 in
Tabletop Color
Black
Height
22 in
Width
20 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544182
Zoro #
G822358553
UPC #
-
Country of Origin
China
Dimensions
Depth
20 in
Height
22 in
Width
20 in
Details
Tabletop Color
Black
Assembly Required
Full Assembly Needed
Item
End-Side Table
Application Type
No
Description
Distinctive in style the 22-inch black and clear glass and steel square end table with shelf radiates a versatile charm. Quality construction from the black steel base combines with clear glass of the top to give this table a fresh and updated look. Help to keep your space organized with the included single shelf. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 22-inch H x 20-inch W x 20-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.