22" Black And Clear Glass And Steel Square End Table With Shelf

  • Mfr # 544187

  • Zoro # G322371984


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Black
Depth
20 in
Assembly Required
Full Assembly Needed
Width
20 in
Height
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544187
Zoro #
G322371984
UPC #
-
Country of Origin
China

Dimensions

Depth
20 in
Width
20 in
Height
22 in

Details

Item
End-Side Table
Tabletop Color
Black
Assembly Required
Full Assembly Needed
Application Type
No

Description

Show off your exquisite taste with this 22-inch black and clear glass and steel square end table with shelf. The clear glass top of this table is a nice contrast to the high quality, black steel of the base. Includes a single shelf for handy storage or display space. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 22-inch H x 20-inch W x 20-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.