22" Black And Clear Glass And Steel Square End Table With Shelf

  • Mfr # 544196

  • Zoro # G422374342


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Depth
20 in
Tabletop Color
Black
Assembly Required
Full Assembly Needed
Height
22 in
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544196
Zoro #
G422374342
UPC #
-
Country of Origin
China

Dimensions

Depth
20 in
Height
22 in
Width
20 in

Details

Tabletop Color
Black
Assembly Required
Full Assembly Needed
Item
End-Side Table
Application Type
No

Description

Optimize your space and add some charm to your room with the 22-inch black and clear glass and steel square end table with shelf. Quality construction from the black steel base combines with clear glass of the top to give this table a fresh and updated look. Help to keep your space organized with the included single shelf. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 22-inch H x 20-inch W x 20-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.