
22" Black And Clear Glass And Steel Square End Table With Shelf
Mfr # 544206
Zoro # G222366493
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Height
22 in
Depth
22 in
Tabletop Color
Black
Assembly Required
Full Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544206
Zoro #
G222366493
UPC #
-
Country of Origin
China
Dimensions
Height
22 in
Depth
22 in
Width
22 in
Details
Tabletop Color
Black
Assembly Required
Full Assembly Needed
Item
End-Side Table
Application Type
No
Description
Distinctive in style the 22-inch black and clear glass and steel square end table with shelf radiates a versatile charm. A black steel frame is finished off with a clear glass top that is the epitome of quality construction and design. Help to keep your space organized with the included single shelf. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 22-inch H x 22-inch W x 22-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.