22" Black And Clear Glass And Steel Square End Table With Two Shelves

  • Mfr # 544210

  • Zoro # G222347843


product price:  $187.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Width
20 in
Tabletop Color
Black
Depth
20 in
Height
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
544210
Zoro #
G222347843
UPC #
-
Country of Origin
China

Dimensions

Width
20 in
Depth
20 in
Height
22 in

Details

Application Type
No
Tabletop Color
Black
Item
End-Side Table
Assembly Required
Partial Assembly Needed

Description

Show off your exquisite taste with this 22-inch black and clear glass and steel square end table with two shelves. The base of this table is made from steel in a black color that is a nice contrast to the clear glass tabletop. There are 2 shelves that will help to keep clutter at bay. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 22-inch H x 20-inch W x 20-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.