22" Black And Clear Glass And Steel Square Mirrored End Table With Shelf

  • Mfr # 544191

  • Zoro # G322356967


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Black
Assembly Required
Full Assembly Needed
Width
20 in
Application Type
No
Height
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544191
Zoro #
G322356967
UPC #
-
Country of Origin
China

Dimensions

Width
20 in
Height
22 in
Depth
20 in

Details

Item
End-Side Table
Tabletop Color
Black
Assembly Required
Full Assembly Needed
Application Type
No

Description

Optimize your space and add some charm to your room with the 22-inch black and clear glass and steel square mirrored end table with shelf. The clear glass top of this table is a nice contrast to the high quality, black steel of the base. Reflective pieces of mirrored glass give this table a glamorous and unique look. Includes a single shelf for handy storage or display space. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can match it with other pieces to get the ideal look for your place. 22-inch H x 20-inch W x 20-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.