
22" Black And Clear Wood And Glass Rolling Bar Cart
Mfr # 535107
Zoro # G422355785
product price:Â $389.99
/ea
Free Shipping & Returns
Key Features
Width
21.65 in
Color
Black/Wine
Depth
16.34 in
Height
39.02 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535107
Zoro #
G422355785
UPC #
-
Country of Origin
Colombia
Dimensions
Width
21.65 in
Depth
16.34 in
Height
39.02 in
Details
Color
Black/Wine
Item
Bar Carts and Server
Assembly Required
Full Assembly Needed
Application Type
Yes
Description
The 22-inch black and clear wood and glass rolling bar cart with wine storage is a striking addition to any modern home. Crafted from durable manufactured wood with a faux wood grain finish, the black frame is beautifully complemented by the glass door and chrome accents to give this piece an ultra modern and sleek appearance. Equipped with smooth-rolling wheels, it offers easy mobility, making it perfect for entertaining guests. Its contemporary design seamlessly blends functionality with style. Elevate your hosting experience and impress your friends with this chic and practical bar cart that showcases both elegance and convenience. 39.02-inch h x 21.65-inch w x 16.34-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.