This item is Discontinued.

Homeroots 22" Black and Gold Wood and Stainless Steel Round Cross Legs End Table 543889

22" Black and Gold Wood and Stainless Steel Round Cross Legs End Table (Discontinued)

  • Mfr # 543889
  • Zoro # G122344546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
543889
Zoro #
G122344546
UPC #
-
Country of Origin
China

Dimensions

Width
21.6 in
Height
21.5 in
Depth
21.6 in

Details

Item
End-Side Table
Tabletop Color
Gold
Application Type
No
Assembly Required
Partial Assembly Needed

Description

Show off your exquisite taste with this 22-inch black and gold wood and stainless steel round cross legs end table. The gold coloration of the high quality stainless steel base marries nicely with the black manufactured wood top. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 21.5-inch h x 21.6-inch w x 21.6-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.