Zoro Homepage

22" Black and Gray Concrete Arched Table Lamp With White Drum Shade

  • Mfr # 524437

  • Zoro # G422342907


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Color
Black/White
Depth
9 in
Width
10 in
Assembly Required
Partial Assembly Needed
Height
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524437
Zoro #
G422342907
UPC #
-
Country of Origin
China

Dimensions

Depth
9 in
Width
10 in
Height
22 in

Details

Color
Black/White
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No

Description

This 22-inch black and gray concrete arched table lamp with white drum shade is the perfect combination of design and function. The base of this lamp is made of black and gray concrete. Includes a white fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. A sophisticated take on a classic, this arched table lamp is a great option for a unique look. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 22-inch H x 10-inch W x 9-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.