
22" Black And Gray Wood And Metal Square End Table With Drawer And Shelf
Mfr # 486420
Zoro # G322833062
product price:Â $154.99
/ea
Free Shipping & Returns
Key Features
Width
18 in
Set
No
Length
18 in
Shape
Square
Hand Crafted
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
486420
Zoro #
G322833062
UPC #
-
Country of Origin
China
Dimensions
Width
18 in
Length
18 in
Height
22 in
Details
Set
No
Shape
Square
Hand Crafted
No
Base Material
Metal
Style
Industrial
Tabletop Color
Gray
Commercial Use
Yes
Purposeful Distressing Type
No Distressing
Leg Color
Black
Leg Type
Sled
Finish
Matte
Weight Capacity
50 lb
Mirrored
No
Item
End-Side Tables
Assembled/Unassembled
Assembled
Tabletop Material
Manufactured Wood
Includes
1 Table
Description
Show off your exquisite taste with this 22" black and concrete gray manufactured wood and metal square end table with drawer and shelf. The base of this table is made from metal in a black color that is a nice contrast to the concrete gray manufactured wood tabletop. Help to keep your space organized with the included single shelf. Includes a single easy pull out drawer for handy storage of life's little essentials. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 22" H x 18" W x 18" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.