22" Black And Gray Wood And Steel Round End Table

  • Mfr # 544233

  • Zoro # G922375375


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Application Type
No
Height
22 in
Width
23.63 in
Depth
23.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544233
Zoro #
G922375375
UPC #
-
Country of Origin
China

Dimensions

Height
22 in
Width
23.63 in
Depth
23.63 in

Details

Tabletop Color
Black Gray
Assembly Required
Full Assembly Needed
Application Type
No
Item
End-Side Table

Description

Optimize your space and add some charm to your room with the 22-inch black and gray wood and steel round end table. The gray manufactured wood top of this table is a nice contrast to the high quality, black steel of the base. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 22-inch H x 23.63-inch W x 23.63-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.