Zoro Homepage

22" Black And White Iron And Marble Round C Table End Table

  • Mfr # 556554

  • Zoro # G622374579


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Black White
Height
22 in
Depth
8 in
Application Type
Yes
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556554
Zoro #
G622374579
UPC #
-
Country of Origin
India

Dimensions

Height
22 in
Depth
8 in
Width
8 in

Details

Tabletop Color
Black White
Item
End-Side Table
Application Type
Yes
Assembly Required
No Assembly Needed

Description

Distinctive in style the 22-inch black and white iron and marble round c table end table radiates a versatile charm. The black iron top of this table is a nice contrast to the high quality, white marble of the base. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can match it with other pieces to get the ideal look for your place. 22-inch h x 8-inch w x 8-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.