
22" Black Ceramic Urn Table Lamp With Ivory Drum Shade
Mfr # 545846
Zoro # G222362334
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory/Black
Depth
13 in
Height
21.5 in
Width
13 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545846
Zoro #
G222362334
UPC #
-
Country of Origin
China
Dimensions
Depth
13 in
Height
21.5 in
Width
13 in
Details
Color
Ivory/Black
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
Yes
Description
This 22-inch black ceramic urn table lamp with ivory drum shade is the perfect combination of design and function. The base of this lamp is made of ceramic finished in a black tone. The ivory drum linen shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 21.5-inch H x 13-inch W x 13-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.