Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Black Distressed Aluminum Round Pedestal End Table

  • Mfr # 634862

  • Zoro # G122367293


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Width
10 in
Application Type
Yes
Assembly Required
Full Assembly Needed
Tabletop Color
Black
Height
22.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634862
Zoro #
G122367293
UPC #
-
Country of Origin
India

Dimensions

Width
10 in
Height
22.25 in
Depth
10 in

Details

Item
End-Side Table
Application Type
Yes
Assembly Required
Full Assembly Needed
Tabletop Color
Black

Description

Show off your exquisite taste with this 22-inch black distressed aluminum round pedestal end table. This table is made from aluminum in a black color throughout the base and top. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 22.25-inch h x 10-inch w x 10-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.