Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Black Distressed Ornate Metal Floor Lantern Candle Holder

  • Mfr # 516450

  • Zoro # G722882288


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Finish Style
Coat/Paint Distressing
Holder Type
Lantern
Overall Depth
6 in
Commercial Use
No
Capacity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516450
Zoro #
G722882288
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
6 in
Length
22 in
Width
16 in
Primary Item Height
22 in

Details

Finish Style
Coat/Paint Distressing
Holder Type
Lantern
Commercial Use
No
Capacity
1
Placement Type
Floor
Style
Traditional
Color
Black
Pattern
Ornate
Intended Room
Living Room
Item
Candle Holders
Material
Metal
Construction Method
Machine Made
Shape
Votive
Assembly Required
No

Description

You can showcase this 22-inch black distressed ornate metal floor lantern candle holder on its own as alternative centerpieces or position it among flower arrangements on your tables. A perfect functional and decorative accent piece for weddings, dining tables and living rooms alike. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are an attractive way to turn a simple candle into a piece of decor. 22-inch h x 16-inch w x 6-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.