
22" Black Distressed Solid Wood Round Drum End Table
Mfr # 634154
Zoro # G322370642
product price: $247.99
/ea
Free Shipping & Returns
Key Features
Depth
16 in
Application Type
No
Height
22 in
Width
16 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634154
Zoro #
G322370642
UPC #
-
Country of Origin
India
Dimensions
Depth
16 in
Height
22 in
Width
16 in
Details
Application Type
No
Assembly Required
No Assembly Needed
Tabletop Color
Brown
Item
End-Side Table
Description
Optimize your space and add some charm to your room with the 22-inch black distressed wood and solid wood round drum end table. A textured grid pattern and brushed black color gives this solid wood table a fresh and updated look. The purposefully distressed finish gives this table an authentically rustic feel. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. This versatile table is a great accent for most any room. 22-inch h x 16-inch w x 16-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.