
22" Black Iron Desk Table Lamp With Black Bell Shade
Mfr # 530922
Zoro # G422335251
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Color
Black
Assembly Required
No Assembly Needed
Height
22 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530922
Zoro #
G422335251
UPC #
-
Country of Origin
China
Dimensions
Width
12 in
Height
22 in
Depth
12 in
Details
Color
Black
Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
No
Description
Add a bright anchor to your room with this 22-inch black iron desk table lamp with black bell shade. The base of this lamp is made of iron finished in a black tone. The black bell metal shade is finishes this piece off nicely and symmetrically This desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 22-inch H x 12-inch W x 12-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.