Zoro Homepage

22" Black Iron Desk Table Lamp With Black Bell Shade

  • Mfr # 530934

  • Zoro # G822366220


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Depth
13 in
Width
13 in
Assembly Required
No Assembly Needed
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530934
Zoro #
G822366220
UPC #
-
Country of Origin
China

Dimensions

Depth
13 in
Width
13 in
Height
22 in

Details

Color
Black
Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
No

Description

This 22-inch black iron desk table lamp with black bell shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of iron finished in a black tone. The black shade has a bell shape and is made from metal. This desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 22-inch H x 13-inch W x 13-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.