Zoro Homepage

22" Black Iron Desk Table Lamp With Black Dome Shade

  • Mfr # 530930

  • Zoro # G922349093


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Depth
14 in
Assembly Required
No Assembly Needed
Application Type
No
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530930
Zoro #
G922349093
UPC #
-
Country of Origin
China

Dimensions

Depth
14 in
Width
14 in
Height
22 in

Details

Color
Black
Assembly Required
No Assembly Needed
Application Type
No
Item
Table Lamp

Description

This 22-inch black iron desk table lamp with black dome shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of iron finished in a black tone. The black shade has a dome shape and is made of metal, which makes it a perfect choice. This desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 22-inch H x 14-inch W x 14-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.