
22" Black Metal Arched Table Lamp With Black Cage Shade
Mfr # 524331
Zoro # G022364620
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Height
22 in
Color
Black
Width
11 in
Depth
7 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524331
Zoro #
G022364620
UPC #
-
Country of Origin
China
Dimensions
Height
22 in
Width
11 in
Depth
7 in
Details
Color
Black
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No
Description
Truly a mix of design and functionality that doesn't compromise on style, this 22-inch black metal arched table lamp with black cage shade will be a great addition to your space. The lamp is made of sturdy metal and features a black color. The black shade has a cage shape and is made from metal. A sophisticated take on a classic, this arched table lamp is a great option for a unique look. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 22-inch H x 11-inch W x 7-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.