Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Black Metal Table Lamp With Black Globe Shade

  • Mfr # 643305

  • Zoro # G822366138


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Depth
15.5 in
Height
21.8 in
Color
Black
Assembly Required
No Assembly Needed
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643305
Zoro #
G822366138
UPC #
-
Country of Origin
China

Dimensions

Depth
15.5 in
Height
21.8 in
Width
7 in

Details

Color
Black
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Table Lamp

Description

Bring of level of elegance and freshness to your space with this high quality 22-inch black metal table lamp with black globe shade. The base of this lamp is made of black metal. The black globe metal shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 21.80-inch h x 7.00-inch w x 15.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.