Zoro Homepage

22" Black Metal Table Lamp With White Bell Shade

  • Mfr # 524514

  • Zoro # G322368168


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Height
22 in
Color
Black/White
Width
12 in
Application Type
No
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524514
Zoro #
G322368168
UPC #
-
Country of Origin
China

Dimensions

Height
22 in
Width
12 in
Depth
12 in

Details

Color
Black/White
Application Type
No
Item
Table Lamp
Assembly Required
Partial Assembly Needed

Description

This 22-inch black metal table lamp with white bell shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy metal and features a black color. The white shade has a bell shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 22-inch H x 12-inch W x 12-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.