Zoro Homepage

22" Black Metal Two Light Novelty USB Table Lamp With Black Dome Shade

  • Mfr # 524741

  • Zoro # G822368224


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Color
Black
Depth
12 in
Height
22 in
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524741
Zoro #
G822368224
UPC #
-
Country of Origin
China

Dimensions

Width
12 in
Depth
12 in
Height
22 in

Details

Color
Black
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No

Description

With this 22-inch black metal two light novelty usb table lamp with black dome shade you can bring in design to any space along with adding some ambient lighting. The lamp is made of sturdy metal and features a black color. The black shade has a unique mushroom cap inspired dome shape and is made of metal, which makes it a perfect choice. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 22-inch H x 12-inch W x 12-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.