Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Black Solid and Manufactured Wood Two Drawer Nightstand

  • Mfr # 564656

  • Zoro # G022361896


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Depth
16.22 in
Color
Black
Assembly Required
No Assembly Needed
Height
21.65 in
Width
23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564656
Zoro #
G022361896
UPC #
-
Country of Origin
Malaysia

Dimensions

Depth
16.22 in
Height
21.65 in
Width
23.62 in

Details

Color
Black
Assembly Required
No Assembly Needed
Item
Nightstands & Bedside Table
Application Type
No

Description

Good looking design and practical styling meet to form this 22-inch black solid and manufactured wood two drawer nightstand. Sturdy and durable construction from solid and manufactured wood ensures this trusty bedside table is built to last. Includes 2 drawers to give you multiple storage options to keep clutter at bay. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 21.65-inch h x 23.62-inch w x 16.22-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.