Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Black Solid Wood Square One Drawer Nightstand

  • Mfr # 651609

  • Zoro # G922341066


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Depth
11.8 in
Application Type
No
Assembly Required
Full Assembly Needed
Width
11.8 in
Height
22.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
651609
Zoro #
G922341066
UPC #
-
Country of Origin
India

Dimensions

Depth
11.8 in
Width
11.8 in
Height
22.4 in

Details

Application Type
No
Assembly Required
Full Assembly Needed
Item
Nightstands & Bedside Table
Color
Black

Description

Good looking design and practical styling meet to form this 22-inch black solid wood square one drawer nightstand. Made of high quality solid wood that is built to last. The easy open drawer allows you hidden storage to keep your essentials close at hand. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 22.40-inch h x 11.80-inch w x 11.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.