
22" Black Steel Round End Table
Mfr # 543823
Zoro # G422353880
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Depth
24 in
Width
24 in
Height
22 in
Assembly Required
Partial Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543823
Zoro #
G422353880
UPC #
-
Country of Origin
China
Dimensions
Depth
24 in
Width
24 in
Height
22 in
Details
Item
End-Side Table
Assembly Required
Partial Assembly Needed
Application Type
No
Tabletop Color
Black
Description
Optimize your space and add some charm to your room with the 22-inch black steel round end table. Made of steel, the black coloration throughout gives this piece an updated and refreshing look. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 22-inch H x 24-inch W x 24-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.