
22" Black Steel Square End Table
Mfr # 543818
Zoro # G622373220
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Depth
20 in
Width
20 in
Height
22 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543818
Zoro #
G622373220
UPC #
-
Country of Origin
China
Dimensions
Depth
20 in
Width
20 in
Height
22 in
Details
Assembly Required
Full Assembly Needed
Item
End-Side Table
Application Type
No
Tabletop Color
Black
Description
Distinctive in style the 22-inch black steel square end table radiates a versatile charm. This table features quality construction from steel and an updated monotone color scheme with black as the main color on both the top and the base. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 22-inch H x 20-inch W x 20-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.