Zoro Homepage

22" Black White And Brown Solid Wood Geometric Bone Inlay One Drawer Nightstand

  • Mfr # 651519

  • Zoro # G522374679


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Depth
13.8 in
Assembly Required
Full Assembly Needed
Width
17.7 in
Height
22.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651519
Zoro #
G522374679
UPC #
-
Country of Origin
India

Dimensions

Depth
13.8 in
Width
17.7 in
Height
22.4 in

Details

Application Type
No
Assembly Required
Full Assembly Needed
Item
Nightstands & Bedside Table
Color
White

Description

Our 22-inch black white and brown solid wood geometric bone inlay one drawer nightstand will compliment your bed beautifully. Robust in design, the bed side table has been expertly crafted from solid wood and features splayed legs and a beautiful bone inlay geometric honeycomb pattern. Includes a drawer to help keep your essentials close by and hidden. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 22.40-inch h x 17.70-inch w x 13.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.