Zoro Homepage

22" Black Wood And Steel Round End Table

  • Mfr # 544232

  • Zoro # G822374546


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Height
22 in
Application Type
No
Assembly Required
Full Assembly Needed
Width
23.63 in
Depth
23.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544232
Zoro #
G822374546
UPC #
-
Country of Origin
China

Dimensions

Height
22 in
Width
23.63 in
Depth
23.63 in

Details

Application Type
No
Item
End-Side Table
Assembly Required
Full Assembly Needed
Tabletop Color
Black

Description

Optimize your space and add some charm to your room with the 22-inch black wood and steel round end table. A solid black steel frame is finished off with a matching black manufactured wood seat, giving this table a chic monotone look. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can match it with other pieces to get the ideal look for your place. 22-inch H x 23.63-inch W x 23.63-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.