
22" Black Wood Nightstand
Mfr # 543640
Zoro # G722358257
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Height
22.2 in
Width
17.7 in
Application Type
Yes
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543640
Zoro #
G722358257
UPC #
-
Country of Origin
Colombia
Dimensions
Height
22.2 in
Width
17.7 in
Depth
13.7 in
Details
Assembly Required
Full Assembly Needed
Item
Nightstands & Bedside Table
Application Type
Yes
Color
Black
Description
Give your room the look and feel of 5-star accommodations with this 22-inch black wood nightstand. Made of high quality manufactured wood that is built to last. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 22.2-inch h x 17.7-inch w x 13.7-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.