
22" Black Wood One Drawer Nightstand
Mfr # 543644
Zoro # G522366322
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
21.73 in
Depth
18.58 in
Application Type
Yes
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543644
Zoro #
G522366322
UPC #
-
Country of Origin
Colombia
Dimensions
Height
21.73 in
Depth
18.58 in
Width
16.69 in
Details
Color
Black
Item
Nightstands & Bedside Table
Application Type
Yes
Assembly Required
Full Assembly Needed
Description
Good looking design and practical styling meet to form this 22-inch black wood one drawer nightstand. Sturdy and durable construction from manufactured wood ensures this trusty bedside table is built to last. Includes a drawer to help keep your essentials close by and hidden. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 21.73-inch h x 16.69-inch w x 18.58-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.